Shop All Chandeliers
Z-Lite
Arrington 6 Light Chandelier, Plated Bronze
Mfr # 2301-63BP
Zoro # G505835609
product price: $570.00
/ea
Free Shipping & Returns
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Plated Bronze
- Height 29"
- Housing Material Steel
- Number of Lights 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2301-63BP
- Zoro # G505835609
- UPC # 685659158496
- Country of Origin India
- Category Chandeliers
Dimensions
Height | 29" |
Width | 63" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Plated Bronze |
Color | Plated Bronze |
Housing Material | Steel |
Number of Lights | 6 |
Series | Arrington |
Description
Extreme elegance serves both modern and traditional design schemes with a romantic look when this six-light chandelier delivers graceful charm in a living room, entryway, or dining room. Crafted of sleek plated bronze finish steel, its long, flared arms create a careful arrangement for placement of candelabra-style bulbs that borrow from a traditional motif. This chandelier is ideal for larger living spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- KLEIN TOOLS Rechargeable 2-Color LED Headlamp with Adjustable Strap (56414)
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Z-LITE Joliet 5 Light Chandelier, Matte Black & Clear (473-5MB)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Garroway 6 Light Chandelier, Aged Brass & Aged Brass (4007-24AGBR)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Beckett 5 Light Chandelier, Olde Brass And Clear Seedy (492-5OBR)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- Z-Lite Chandeliers