Shop All Post Lighting
Z-Lite
Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass
Mfr # 533PHM-533PM-RBRZ
Zoro # G205836418
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Housing Material Aluminum
- Dimmable Yes
- Standards CUL/cETLu
- Series Armstrong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PHM-533PM-RBRZ
- Zoro # G205836418
- UPC # 685659018608
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 23" |
Length | 10" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Bronze |
Housing Material | Aluminum |
Dimmable | Yes |
Standards | CUL/cETLu |
Series | Armstrong |
Watts | 60 |
Bulb Base Type | Candelabra |
Number of Lamps | 2 |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Waterglass |
Description
Traditional charm emanates from this medium outdoor pier mount fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Green Creative 98478 (98478)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74752)
- ILC Replacement for Light Bulb / Lamp 100a/cl-220v replacement light bulb lamp (100A/CL-220V LIGHT BULB / LAMP)
- SYLVANIA Sylvania Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40670)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- Z-Lite Post Lighting