Shop All Post Lighting
Z-Lite
Armstrong Outdoor Post Mount Light, Black & Clear Waterglass
Mfr # 533PHM-533PM-BK
Zoro # G105836310
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Series Armstrong
- Dimmable Yes
- Standards CUL/cETLu
- Height 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PHM-533PM-BK
- Zoro # G105836310
- UPC # 685659018585
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 23" |
Length | 10" |
Width | 10" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Series | Armstrong |
Dimmable | Yes |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Watts | 60 |
Number of Lamps | 2 |
Shade Finish | Clear Waterglass |
Rated Location | Wet |
Shade Material | Glass |
Description
Traditional charm emanates from this medium outdoor pier mount fixture, which pairs clear water glass with black hardware for a timeless look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- LIFE+GEAR Glow Spot, 140 Lumens, LED (LG114)
- ILC Replacement for Halco Fsdl6fr11/cct/led replacement light bulb lamp (FSDL6FR11/CCT/LED HALCO)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- Z-Lite Post Lighting