Shop All Post Lighting
Z-Lite
Armstrong Outdoor Post Light, Black & Clear Waterglass
Mfr # 533PHM-519P-BK
Zoro # G205836272
product price: $526.00
/ea
Free Shipping & Returns
$526.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Base Type Candelabra
- Number of Lamps 2
- Watts 60
- Height 114.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PHM-519P-BK
- Zoro # G205836272
- UPC # 685659024890
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 114.25" |
Width | 10" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Number of Lamps | 2 |
Watts | 60 |
Housing Material | Aluminum |
Series | Armstrong |
Description
Traditional charm emanates from this medium outdoor post light fixture, which pairs clear water glass with black hardware for a timeless look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- ILC Replacement for Philips 200br/fl 120v replacement light bulb lamp (200BR/FL 120V PHILIPS)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- Z-Lite Post Lighting