Shop All Post Lighting
Z-Lite
Armstrong Outdoor Post Light, Black & Clear Waterglass
Mfr # 533PHB-BK
Zoro # G605836285
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CUL/cETLu
- Width 12.375"
- Watts 60
- Length 12.375"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PHB-BK
- Zoro # G605836285
- UPC # 685659018530
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12.375" |
Length | 12.375" |
Height | 23.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Standards | CUL/cETLu |
Watts | 60 |
Dimmable | Yes |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Housing Material | Aluminum |
Series | Armstrong |
Shade Material | Glass |
Shade Finish | Clear Waterglass |
Rated Location | Wet |
Description
Traditional charm emanates from this large outdoor post head fixture, which pairs clear water glass with black hardware for a timeless look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Sunlite LED Linkable Under Cabinet Light Fixture 12" 3000K ETL Listed (53071-SU)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- ACCLAIM LIGHTING Pier Mount Adapter, Black Coral (5999BC)
- Z-Lite Post Lighting