Shop All Post Lighting
Z-Lite
Armstrong Outdoor Post Light, Black & Clear Waterglass
Mfr # 533PHB-519P-BK
Zoro # G105836365
product price: $628.00
/ea
Free Shipping & Returns
$628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Base Type Candelabra
- Height 118.25"
- Number of Lamps 3
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PHB-519P-BK
- Zoro # G105836365
- UPC # 685659024906
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 118.25" |
Length | 12.375" |
Width | 12.375" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Number of Lamps | 3 |
Dimmable | Yes |
Housing Material | Aluminum |
Watts | 60 |
Series | Armstrong |
Standards | CUL/cETLu |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Waterglass |
Description
Traditional charm emanates from this large outdoor post light fixture, which pairs clear water glass with black hardware for a timeless look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- ILC Replacement for Advance Rs-32-40-tp-w (RS-32-40-TP-W ADVANCE)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660927CAFIL/2/RP)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- Z-Lite Post Lighting