Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Armstrong Outdoor Chain Light, Black & Clear Waterglass
Mfr # 533CHM-BK
Zoro # G205842006
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Height 18.8"
- Length 10"
- Bulb Base Type Candelabra
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533CHM-BK
- Zoro # G205842006
- UPC # 685659018493
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 10" |
Height | 18.8" |
Length | 10" |
Chain Length | 72" |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Bulb Base Type | Candelabra |
Dimmable | Yes |
Series | Armstrong |
Number of Lights | 2 |
Light Bulb Wattage | 60 W |
Style | period inspired; old world; gothic |
UL Listed | CUL/cETLu |
Frame Finish | Black |
Frame Material | Aluminum |
Shade Material | Glass |
Item | Outdoor Chain Mount Ceiling Fixture |
Shade Finish | Clear Waterglass |
Rated Location | Wet |
Description
Traditional charm emanates from this medium outdoor chain hung fixture, which pairs clear water glass with black hardware for a timeless look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- LUMINAIRE LED Corner Mount LED Fixture (CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- TROY Owings Mill Lantern (F9467-TBK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-Lite Outdoor Semi-Flushmount Lights