Shop All Semi-Flushmount Lights
Z-Lite
Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White
Mfr # 220SF3-HBR
Zoro # G805840785
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Arlington
- Finish Heritage Brass
- Glass Color Etched White
- Length 14-3/4 in
- Width 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 220SF3-HBR
- Zoro # G805840785
- UPC # 685659157802
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 14-3/4 in |
Width | 14-3/4 in |
Height | 11 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Fixture Series | Arlington |
Item | Semi Flush Mount |
Finish | Heritage Brass |
Glass Color | Etched White |
Standards | CUL/cETLu |
Number of Light Bulbs Required | 3 |
Shade Finish | Etched White |
Bulb Base | Medium |
Dimmable | Yes |
Rated Location | Damp |
Frame Finish | Heritage Brass |
Bulb Wattage | 60 W |
Shade Material | Glass |
Frame Material | Steel |
Description
Bring a classic look in lighting with this tasteful three-bulb semi-flushmount ceiling light. A deep round shade is fashioned of matte opal glass, pairing beautifully with heritage brass finish metal accenting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Flexa™ 4 Round Baffle for Koto™ Module" (ELK4723WW)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111509)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- Z-Lite Semi-Flushmount Lights