Shop All Chandeliers
Z-Lite
Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear
Mfr # 651P-17L-RB
Zoro # G711799658
product price: $3,302.00
/ea
Free Shipping & Returns
$3,302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60 W
- Material Steel
- Style Modern, contemporary, glass, loft
- Length 42"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 651P-17L-RB
- Zoro # G711799658
- UPC # 685659183634
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 42" |
Width | 18" |
Height | 12" |
Cord/Wire Length | 110 in |
Details
Item | Linear Chandelier |
Fixture Wattage | 60 W |
Finish | Rubbed Brass |
Material | Steel |
Style | Modern, contemporary, glass, loft |
Number of Lights | 17 |
Series | Arden |
Standards | CUL/cETLu |
Dimmable | Yes |
Rated Location | Dry |
Bulb Base | Medium |
Shade Material | Glass |
Shade Finish | Clear |
Description
Sensibility and artistry intersect with glam influence as this exquisite 17-light chandelier highlights an island space or dining area. A sense of organic decadence follows dangling oval glass shades in an orderly cluster that delivers simplicity for a calming effect. Choose this chandelier featuring sparkling glass and rich rubbed brass finish metal, an enticing blend created for impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- ILC Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp (JAILI YUYAO JAILI M&E CO. JI CASE)
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- Z-Lite Chandeliers