Shop All Vanity Lights
Z-Lite
Archer 5 Light Vanity, Brushed Nickel & Clear
Mfr # 344-5V-BN
Zoro # G705835188
product price: $412.00
/ea
Free Shipping & Returns
$412.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 38"
- Housing Finish Brushed Nickel
- Number of Lights 5
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 344-5V-BN
- Zoro # G705835188
- UPC # 685659176346
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11" |
Width | 38" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 5 |
Shade Material | Glass |
Lamp Watts | 60 |
Series | Archer |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 11S14 (11S14)
- FEIT ELECTRIC 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F17T8/41K/2)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- FEIT ELECTRIC LED C7 E12 DL 4W 4PK (BP4C7/850/LED/4)
- Z-LITE Auge 4 Light Vanity, Chrome & Clear + Mesh (905-4V)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Z-LITE Infinity 4 Light Vanity, Chrome & Smoke (802-4V-CH)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- Z-Lite Vanity Lights