Shop All Vanity Lights
Z-Lite
Archer 4 Light Vanity, Heirloom Gold & Clear
Mfr # 344-4V-HG
Zoro # G805834890
product price: $354.00
/ea
Free Shipping & Returns
$354.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Housing Finish Heirloom Gold
- Shade Material Glass
- Series Archer
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 344-4V-HG
- Zoro # G805834890
- UPC # 685659176339
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11" |
Width | 32.75" |
Details
Item | Vanity |
Housing Finish | Heirloom Gold |
Number of Lights | 4 |
Shade Material | Glass |
Series | Archer |
Lamp Watts | 60 |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Linestra Light Bulb, LN60 Replacment, 19.5-in, 8W 60W=, Dimmable, S14s Base, 660 Lumens, 27K (53150-SU)
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 3K Double End 200 Degree Beam (S11220)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70322)
- Z-LITE Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded (340-3V-HG)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- LALIA HOME Three Light Metal, Translucent Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1005-AB)
- Z-Lite Vanity Lights