Shop All Sconces
Z-Lite
Archer 1 Light Wall Sconce, Heirloom Gold & Clear
Mfr # 344-1S-HG
Zoro # G605840992
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Finish Heirloom Gold
- Housing Material Steel
- Series Archer
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14" |
Width | 6" |
Details
Finish | Heirloom Gold |
Item | Wall Sconce |
Housing Material | Steel |
Series | Archer |
Lamp Watts | 60 |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- ILC Replacement for Sylvania 65br30/dl/fl/rp 120v replacement light bulb lamp (65BR30/DL/FL/RP 120V SYLVANIA)
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb (1893-2PK)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- Z-Lite Sconces