Shop All Sconces
Z-Lite
Arcano 3 Light Wall Sconce, Matte Black
Mfr # 8002-3SMB-LED
Zoro # G905841538
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75"
- Width 16.75"
- Dimmable Yes
- Finish Matte Black
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.75" |
Width | 16.75" |
Length | 5" |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Dimmable | Yes |
Finish | Matte Black |
Item | Wall Sconce |
Lamp Included | Yes |
Lamp Watts | 10 |
Standards | CUL/cETLu |
Housing Material | Steel + Aluminum |
Series | Arcano |
Color Temperature | 3000K |
Bulb Base | LED-Integrated |
Source Lumens | 800 |
Frame Material | Steel; Aluminum |
Delivered Lumens | 411.63 |
Rated Location | Dry |
Color Rendering Index | Greater than 80 |
Number of Lights | 1 |
Description
Graceful curves create a ribbon-like effect for this contemporary wall sconce in rich matte black. Stylish in a contemporary living space, this LED sconce is energy-efficient, offering soft, appealing illumination for everyday living.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- Z-Lite Sconces