Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Ansel 1 Light Outdoor Pendant, Galvanized & Galvanized
Mfr # 590P-GV
Zoro # G105842007
product price: $172.00
/ea
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Length 11"
- Height 10.5"
- Frame Finish Galvanized
- Style RLM, Outdoor, Traditional, Restoration, Urban, Modern farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 590P-GV
- Zoro # G105842007
- UPC # 685659159240
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 11" |
Length | 11" |
Height | 10.5" |
Chain Length | Rods: 6x12" + 1x6" + 1x3" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5.1 in x 5.1 in |
Details
Frame Finish | Galvanized |
Style | RLM, Outdoor, Traditional, Restoration, Urban, Modern farmhouse |
Series | Ansel |
Frame Material | Aluminum |
Bulb Base Type | Medium |
UL Listed | CUL/cETLu |
Light Bulb Wattage | 100 W |
Number of Lights | 1 |
Dimmable | Yes |
Rated Location | Damp |
Item | Outdoor Pendant |
Description
Brush up on stylish decor elements, adding the Ansel one-light outdoor pendant to a custom exterior area. Illuminate a covered porch or gazebo space with this elegant casual fixture crafted of a galvanized finish aluminum half-dome hat shade with a curvy wire-inspired open cage motif. A standard bulb is partially visible, bringing a down home, easy-living flavor perfect for entertaining al fresco.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- ILC Replacement for Osram Sylvania Hci-t 150/ndl PB UVS G12 replacement light bulb lamp (HCI-T 150/NDL PB UVS G12 OSRAM SYLVANIA)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- SURE-LITES Plastic Remote, 50 Cover, Dbl, Gy (SRP50DGY)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- VAXCEL Outland Hammered Metal Bronze Rustic Outdoor Semi Flush Mount Ceiling Light (T0667)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-Lite Outdoor Semi-Flushmount Lights