Shop All Outdoor Flushmount Lights
Z-Lite
Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized
Mfr # 590F-GV
Zoro # G105836327
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CUL/cETLu
- Length 11"
- Watts 100
- Fixture Housing Material Aluminum
- Fixture Series Ansel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 590F-GV
- Zoro # G105836327
- UPC # 685659159264
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 10.75" |
Canopy Dimensions | 5.1 in x 5.1 in |
Details
Standards | CUL/cETLu |
Watts | 100 |
Fixture Housing Material | Aluminum |
Fixture Series | Ansel |
Housing Finish | Galvanized |
Number of Lights | 1 |
Item | Outdoor Flush Mount |
Rated Location | Damp |
Dimmable | Yes |
Bulb Base | Medium |
Description
Easy elegance adopts a farmhouse feel in the Ansel single-light outdoor flush ceiling mount light. Update fixtures in a covered patio or gazebo space with this light fashioned of galvanized finish aluminum in a modified cage-style design blending with a half-dome hat shade. Modern in motif, this romantic light includes a medium glass bulb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- STREAMLIGHT Stylus Pro Usb Rechargeable Penlight W/ 120V Ac Adapter (STL66133)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- Z-Lite Outdoor Flushmount Lights