Shop All Outdoor Flushmount Lights
Z-Lite
Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black
Mfr # 590F-BK
Zoro # G805836290
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Width 11"
- Watts 100
- Fixture Housing Material Aluminum
- Fixture Series Ansel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 590F-BK
- Zoro # G805836290
- UPC # 685659159257
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 11" |
Height | 10.75" |
Details
Housing Finish | Black |
Watts | 100 |
Fixture Housing Material | Aluminum |
Fixture Series | Ansel |
Description
Chic industrial aesthetics play a role in designing the Ansel single-light outdoor flush ceiling mount fixture, incorporating casual ease with a tasteful silhouette. Update fixtures in a covered patio or gazebo space with this light fashioned of black finish aluminum in a modified cage-style design blending with a half-dome hat shade. Modern in motif, this romantic light includes a medium glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White (LIV-162)
- CARGILL Cargill 100011437 Pool Salt, Crystalline, Halogen, 40 lb Bag (100011437)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F28WT5/835/ECO)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-SG)
- Z-Lite Outdoor Flushmount Lights