Shop All Chandeliers
Z-Lite
Annora 9 Light Chandelier, Olde Bronze & Clear
Mfr # 428-9-OB
Zoro # G405835822
product price: $652.00
/ea
Free Shipping & Returns
$652.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Olde Bronze
- Height 53.5"
- Material Steel
- Length 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 428-9-OB
- Zoro # G405835822
- UPC # 685659040456
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 53.5" |
Length | 29" |
Width | 29" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Olde Bronze |
Material | Steel |
Color | Olde Bronze |
Style | contemporary; utilitarian |
Housing Material | Steel |
Series | Annora |
Dimmable | Yes |
Standards | CUL/cETLu |
Number of Lights | 9 |
Bulb Base | Medium |
Shade Finish | Clear |
Shade Material | Glass |
Rated Location | Dry |
Description
Harmony of vintage style fixture, clear glass, and vintage bulb shapes define the Annora family. Clear glass paired with olde bronze fittings complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONEPOINT 4' Linkable LED Shop Light 10000 Lumens (SL4YL10000L)
- CURRENT GE 24PK 10W A19 Bulb (93130362)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Pearl Black (917MP24PBL-LED-11LCH)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- Z-Lite Chandeliers