Shop All Chandeliers
Z-Lite
Annora 9 Light Chandelier, Brushed Nickel & Clear
Mfr # 428-9-BN
Zoro # G305835847
product price: $716.00
/ea
Free Shipping & Returns
$716.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Brushed Nickel
- Housing Material Steel
- Length 29"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 428-9-BN
- Zoro # G305835847
- UPC # 685659040449
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 29" |
Height | 53.5" |
Width | 29" |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Brushed Nickel |
Housing Material | Steel |
Dimmable | Yes |
Standards | CUL/cETLu |
Series | Annora |
Material | Steel |
Number of Lights | 9 |
Style | contemporary; utilitarian |
Shade Finish | Clear |
Rated Location | Dry |
Shade Material | Glass |
Bulb Base | Medium |
Description
Harmony of vintage style fixture, clear glass, and vintage bulb shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- K-TOOL INTERNATIONAL Recharageable Uv Pen Light (KTIXD6301)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Z-LITE Beckett 5 Light Chandelier, Olde Brass And Clear Seedy (492-5OBR)
- EUROFASE Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome (33730-011)
- Z-Lite Chandeliers