Shop All Vanity Lights
Z-Lite
Annora 3 Light Vanity, Brushed Nickel & Clear
Mfr # 428-3V-BN
Zoro # G005834904
product price: $266.00
/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.75"
- Length 6"
- Width 20.75"
- Housing Finish Brushed Nickel
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 428-3V-BN
- Zoro # G005834904
- UPC # 685659040500
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.75" |
Length | 6" |
Width | 20.75" |
Canopy Dimensions | 7 in x 4-1/2 in |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 3 |
Style | contemporary; utilitarian |
Shade Material | Glass |
Housing Material | Steel |
Lamp Watts | 100 |
Standards | CUL/cETLu |
Dimmable | Yes |
Series | Annora |
Shade Finish | Clear |
Bulb Base | Medium |
Rated Location | Damp |
Description
Harmony of vintage style fixture, clear glass, and vintage bulb shapes define the Annora family. Clear glass paired with brushed nickel fittings complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- Z-LITE Aubrey 3 Light Vanity, Brushed Nickel & Clear (1931-3V-BN)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- Z-Lite Vanity Lights