Shop All Island/Billiard Lights
Z-Lite
Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed
Mfr # 437-3BN-RBN
Zoro # G505843246
product price: $464.00
/ea
Free Shipping & Returns
$464.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 52"
- Height 15.25"
- Width 14"
- Frame Finish Brushed Nickel
- Shade Material Glass + Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 437-3BN-RBN
- Zoro # G505843246
- UPC # 685659055658
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 52" |
Height | 15.25" |
Width | 14" |
Chain Length | 2x 5x12" + 1x6" + 1x3" Rods |
Canopy Dimensions | 12 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Frame Finish | Brushed Nickel |
Shade Material | Glass + Steel |
Frame Material | Steel |
UL Listed | CUL/cETLu |
Light Bulb Wattage | 100 W |
Dimmable | Yes |
Bulb Base Type | Medium |
Number of Lights | 3 |
Style | contemporary; utilitarian |
Series | Annora |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Clear Ribbed and Brushed Nickel |
Description
Finished in brushed nickel this vintage three light fixture is paired with clear ribbed glass and brushed nickel shades to compliment any decor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- DABMAR LIGHTING Spotlight, DPR41, B, Aluminum, Hood (DPR41-HOOD-B)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-Lite Island/Billiard Lights