Shop All Island/Billiard Lights
Z-Lite
Annora 3 Light Island/Billiard, Brushed Nickel & Clear
Mfr # 428MP-3BN
Zoro # G805843502
product price: $546.00
/ea
Free Shipping & Returns
$546.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.125"
- Length 47.5"
- Width 5.5"
- UL Listed CUL/cETLu
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 428MP-3BN
- Zoro # G805843502
- UPC # 685659055634
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 7.125" |
Length | 47.5" |
Width | 5.5" |
Chain Length | 3x 9x12" + 3x6" + 3x3" Rods |
Cord/Wire Length | 110 in |
Canopy Dimensions | 46 in x 4-1/2 in |
Details
UL Listed | CUL/cETLu |
Shade Material | Glass |
Style | contemporary; utilitarian |
Bulb Base Type | Medium |
Frame Finish | Brushed Nickel |
Dimmable | Yes |
Frame Material | Steel |
Number of Lights | 3 |
Light Bulb Wattage | 100 W |
Series | Annora |
Rated Location | Dry |
Shade Finish | Clear |
Item | Linear Chandelier |
Description
Finished in brushed nickel this vintage three light fixture is paired with clear glass shades to compliment any decor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed. For convenience, the vintage bulbs are included with the clear glass fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ULT 631-lh-tc-p (631-LH-TC-P ULT)
- SATCO Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin (S6023)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-Lite Island/Billiard Lights