Shop All Post Lighting
Z-Lite
Annex 1 Light Outdoor Post Mount, Black & Clear Beveled
Mfr # 563PHM-BK
Zoro # G605837039
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Number of Lamps 1
- Width 8"
- Height 19.5"
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 563PHM-BK
- Zoro # G605837039
- UPC # 685659076226
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8" |
Height | 19.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 100 |
Number of Lamps | 1 |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Series | Annex |
Description
Inspired by the carriage lights of old, the Annex collection of outdoor fixtures offers transitional style for any decor. Finished in either Black or Rust, the Annex collection of outdoor fixtures will suit any decor, modern or traditional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fpc22/835 replacement light bulb lamp (FPC22/835 SATCO)
- ILC Replacement for Adec 6300 replacement light bulb lamp (6300 ADEC)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- Z-Lite Post Lighting