Shop All Post Lighting
Z-Lite
Annex 1 Light Outdoor Pier Mount, Black & Clear Beveled
Mfr # 563PHM-533PM-BK
Zoro # G905837173
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Series Annex
- Number of Lamps 1
- Height 21.5"
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 563PHM-533PM-BK
- Zoro # G905837173
- UPC # 685659076899
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21.5" |
Width | 8" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Watts | 100 |
Series | Annex |
Number of Lamps | 1 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Description
Inspired by the carriage lights of old, the Annex collection of outdoor fixtures offers transitional style for any decor. Finished in either Black or Rust, the Annex collection of outdoor fixtures will suit any decor, modern or traditional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- VIVIDLIGHTING 6 x 6 in. Aluminium Cambridge Solar Post Cap; Black (VI10253)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- Z-Lite Post Lighting