Shop All Semi-Flushmount Lights
Z-Lite
Amon 3 Light Semi Flush Mount, Chrome & Matte Opal
Mfr # 721SF-CH
Zoro # G005841742
product price: $202.00
/ea
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Amon
- Glass Color Matte Opal
- Number of Light Bulbs Required 3
- Length 15 in
- Height 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 721SF-CH
- Zoro # G005841742
- UPC # 685659058253
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 15 in |
Height | 13-1/2 in |
Width | 15 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Details
Fixture Series | Amon |
Item | Semi Flush Mount |
Finish | Chrome |
Glass Color | Matte Opal |
Number of Light Bulbs Required | 3 |
Standards | CUL/cETLu |
Rated Location | Damp |
Shade Finish | Matte Opal |
Frame Material | Steel |
Dimmable | Yes |
Bulb Base | Medium |
Frame Finish | Chrome |
Shade Material | Glass |
Bulb Wattage | 100 W |
Description
Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Matte Opal glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- ILC Replacement for Philips Pl-t 42w/827/4p replacement light bulb lamp (PL-T 42W/827/4P PHILIPS)
- LITHONIA LIGHTING Recessed Trim, Clear Diffuse, Narrow Flng (7O2 A)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- Z-Lite Semi-Flushmount Lights