Shop All Vanity Lights
Z-Lite
Aludra 6 Light Vanity, Chrome
Mfr # 912-6V-CH
Zoro # G005835147
Free Shipping & Returns
$492.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Width 30"
- Housing Finish Chrome
- Number of Lights 6
- Series Aludra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 912-6V-CH
- Zoro # G005835147
- UPC # 685659086621
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.75" |
Width | 30" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 6 |
Series | Aludra |
Lamp Watts | 60 |
Description
Laser-cut rectangles and crystal emblems dazzle and shine on the steel frame of this six-light vanity light. Frame a custom sink with an unforgettable fixture fashioned from chrome finish steel and highlighted with glam crystal accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- Z-LITE Bennington 3 Light Vanity, Modern Gold & Clear (1938-3V-MGLD)
- Z-LITE Beckett 3 Light Vanity, Matte Black And Clear Seedy (492-3V-MB)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Z-LITE Infinity 4 Light Vanity, Chrome & Smoke (802-4V-CH)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- Z-Lite Vanity Lights