Shop All Pendants
Z-Lite
Almet 6 Light Pendant, Bronze
Mfr # 430D24-BRZ
Zoro # G905841446
Free Shipping & Returns
$416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Series Almet
- Watts 60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 16.5" |
Width | 24" |
Details
Number of Lights | 6 |
Item | Pendant |
Finish | Bronze |
Series | Almet |
Watts | 60 |
Material | Steel |
Description
Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- ILC Replacement for Hitachi Fl10w-b replacement light bulb lamp (FL10W-B HITACHI)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P14-MB-OBR)
- Z-LITE Wyndham 4 Light Pendant, Brushed Nickel & Clear (191-4)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- Z-LITE Ayra 1 Light Pendant, Olde Brass & Clear (488P8-OBR)
- ET2 Bijou 3-Light 9.5" Wide Polished Chrome Pendant Light (E21803-20PC)
- Z-Lite Pendants