Shop All Chandeliers
Z-Lite
Alito 8 Light Chandelier, Matte Black
Mfr # 6015-8MB
Zoro # G905835902
product price: $856.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$856.00
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black
- Length 35"
- Dimmable Yes
- Series Alito
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 6015-8MB
- Zoro # G905835902
- UPC # 685659161281
- Country of Origin India
- Category Chandeliers
Dimensions
Length | 35" |
Width | 35" |
Height | 28" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black |
Dimmable | Yes |
Series | Alito |
Number of Lights | 8 |
Housing Material | Iron |
Style | Architectural, Modern, Transitional, Electric, Industrial |
Standards | CUL/cETLu |
Material | Iron |
Color | Matte Black |
Bulb Base | Candelabra |
Rated Location | Dry |
Description
Change up modern decor with a light fixture that delivers cool personality and a mix of modern and industrial design motifs. This eight-light pendant from the Alito collection creates a stir in any space with a multi-tiered geometric arrangement of charming wired open conical shades. With a matte black finish body, down rod, and canopy, this pendant tells a story in a custom, upbeat dining space, entryway, or main living area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/10 MVOLT GZ10 HSG)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White (266683)
- Z-Lite Chandeliers