Shop All Sconces
Z-Lite
Alito 2 Light Wall Sconce, Polished Nickel & Polished Nickel
Mfr # 6015-2S-PN
Zoro # G105840935
product price: $176.00
/ea
Free Shipping & Returns
$176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5"
- Width 7"
- Finish Polished Nickel
- Housing Material Iron
- Series Alito
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.5" |
Width | 7" |
Details
Finish | Polished Nickel |
Item | Wall Sconce |
Housing Material | Iron |
Series | Alito |
Lamp Watts | 100 |
Description
A cage-like design offers a hint of industrial inspiration to this energizing two-light wall sconce, a superb choice for a custom casual space. Light up a hallway, bathroom, or bedroom with this sconce from the Alito collection offering geometric elegance in a concave silhouette and thin wires made of gleaming polished nickel finish iron. Adding separately purchased vintage style bulbs changes up its motif to reflect versatility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- PROGRESS LIGHTING Wish 1-Light Medium Wall Lantern, 100 W, Black (P6085-31)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- Z-Lite Sconces