Shop All Island/Billiard Lights
Z-Lite
Albion 9 Light Island/Billiard, Brushed Nickel & Black
Mfr # 171-16-3B
Zoro # G605843207
Free Shipping & Returns
$946.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Width 16"
- Height 9.5"
- Light Bulb Wattage 60 W
- Frame Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 171-16-3B
- Zoro # G605843207
- UPC # 685659019889
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 60" |
Width | 16" |
Height | 9.5" |
Chain Length | 3x 9x12" + 3x6" + 3x3" Rods |
Canopy Dimensions | 48 in x 4-1/2 in |
Cord/Wire Length | 110 in |
Details
Light Bulb Wattage | 60 W |
Frame Finish | Brushed Nickel |
Series | Albion |
Frame Material | Steel |
UL Listed | CUL/cETLu |
Style | contemporary; metropolitan |
Number of Lights | 9 |
Dimmable | Yes |
Bulb Base Type | Medium |
Shade Material | Fabric |
Shade Finish | Black |
Rated Location | Dry |
Item | Linear Chandelier |
Description
Elegant and contemporary best describe this beautiful nine light fixture. Finished in brushed nickel and paired with black shades, this nine light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm. Adjustable rods are included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- LEVITON Socket Surface Porc 660W (09880-000)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-Lite Island/Billiard Lights