Shop All Island/Billiard Lights
Z-Lite
Albion 2 Light Island/Billiard, Brushed Nickel & White Linen
Mfr # 171-6-2W-SQ
Zoro # G805843298
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 30"
- Height 8"
- Number of Lights 2
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 171-6-2W-SQ
- Zoro # G805843298
- UPC # 685659135459
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 6" |
Length | 30" |
Height | 8" |
Chain Length | 2x 6x12" + 2x6" + 2x3" Rods |
Cord/Wire Length | 110 in |
Canopy Dimensions | 30 in x 6 in |
Details
Number of Lights | 2 |
Shade Material | Fabric |
Frame Finish | Brushed Nickel |
Dimmable | Yes |
UL Listed | CUL/cETLu |
Series | Albion |
Frame Material | Steel |
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Style | contemporary; metropolitan |
Shade Finish | White Linen |
Rated Location | Dry |
Item | Linear Chandelier |
Description
Elegant and contemporary best describe this beautiful two light fixture. Finished in brushed nickel and paired with white shades, this two light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm. Adjustable rods are included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- PELICAN Industrial Headlamp, LED, Yellow, IPX4 (2755CC)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 178W (IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-Lite Island/Billiard Lights