Shop All Chandeliers
Z-Lite
Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal
Mfr # 6000-7L-BN
Zoro # G605841982
Free Shipping & Returns
$872.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Brushed Nickel
- Width 9.75"
- Series Aideen
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 6000-7L-BN
- Zoro # G605841982
- UPC # 685659065695
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 9.75" |
Height | 14.25" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Brushed Nickel |
Series | Aideen |
Number of Lights | 7 |
Housing Material | Steel |
Description
Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- ILC Replacement for GE General Electric G.E Cmh20/par20/sp replacement light bulb lamp (CMH20/PAR20/SP GE GENERAL ELECTRIC G.E)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Z-LITE Beckett 5 Light Chandelier, Olde Brass And Clear Seedy (492-5OBR)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- Z-Lite Chandeliers