Shop All Sconces
Z-Lite
Aideen 2 Light Wall Sconce, Chrome & Matte Opal
Mfr # 6000-2S-CH
Zoro # G505841808
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.25"
- Width 9"
- Finish Chrome
- Housing Material Steel
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.25" |
Width | 9" |
Details
Finish | Chrome |
Item | Wall Sconce |
Housing Material | Steel |
Lamp Watts | 60 |
Series | Aideen |
Description
Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- Z-Lite Sconces