Shop All Sconces
Z-Lite
Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal
Mfr # 6000-1S-TBR
Zoro # G905841842
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25"
- Width 4.5"
- Dimmable Yes
- Finish Tawny Brass
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.25" |
Width | 4.5" |
Length | 4" |
Canopy Dimensions | 4-1/2 in x 10-1/4 in |
Details
Dimmable | Yes |
Finish | Tawny Brass |
Item | Wall Sconce |
Standards | CUL/cETLu |
Housing Material | Iron |
Series | Aideen |
Lamp Watts | 60 |
Rated Location | Damp |
Number of Lights | 1 |
Shade Finish | Matte Opal |
Frame Material | Iron |
Shade Material | Glass |
Bulb Base | Candelabra |
Description
Embrace this lush wall scone that adds contemporary appeal to your space with a touch of symmetrical geometric style. With a tawny brass finish over steel construction, its decadent frame is highlighted by a sultry matte opal shade, casting the perfect glow in your bedroom, bathroom, or hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- Z-Lite Sconces