Shop All Pendants
Z-Lite
Acadia 10 Light Pendant, Golden Bronze
Mfr # 416-36
Zoro # G405840826
product price: $842.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$842.00
Free 30-Day Returns
Key Features
- Height 41.5"
- Width 36"
- Watts 60
- Material Steel
- Series Acadia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 41.5" |
Width | 36" |
Details
Number of Lights | 10 |
Item | Pendant |
Finish | Golden Bronze |
Watts | 60 |
Material | Steel |
Series | Acadia |
Description
Spherical art at its best! On this 10 light pendant, the rich hues of the golden bronze finish mingle playfully with the crystal spheres sparkling from within.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- ILC Replacement for SYLVANIA 58757 (58757 SYLVANIA)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ILC Replacement for Light Bulb / Lamp 25 Watt R14 Short Neck Flood replacement light bulb lamp, 2PK (25 WATT R14 SHORT NECK FLOOD LIGHT BULB / LAMP)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Vertical 3 Light Pendant, Matte Black (478-3MB-BN)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P14-MB-OBR)
- Z-LITE Lenyx Pendant 8 Light Pendant, Iron Ore & White (1935-32IO)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- Z-Lite Pendants