Shop All Post Lighting
Z-Lite
Abbey Outdoor Post Light, Outdoor Rubbed Bronze & Matte Opal
Mfr # 550PHM-ORBZ-R
Zoro # G405836201
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Outdoor Rubbed Bronze
- Series Abbey
- Housing Material Aluminum
- Width 6.625"
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 550PHM-ORBZ-R
- Zoro # G405836201
- UPC # 685659026511
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 6.625" |
Height | 17.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Outdoor Rubbed Bronze |
Series | Abbey |
Housing Material | Aluminum |
Number of Lamps | 1 |
Watts | 100 |
Bulb Base Type | Medium |
Description
The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This medium outdoor post head fixture is made of steel and finished in Dark Outdoor Rubbed Bronze with matte opal glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LIGHTOLIER New Construction Downlight Frame-In Kit (L6R20AE1VA)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-Lite Post Lighting