Shop All Post Lighting
Z-Lite
Abbey Outdoor Post Light, Black & Matte Opal
Mfr # 549PHM-BK-R
Zoro # G205836135
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Watts 100
- Height 17.25"
- Length 6.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 549PHM-BK-R
- Zoro # G205836135
- UPC # 685659026450
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17.25" |
Length | 6.63" |
Width | 6.63" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Housing Material | Aluminum |
Watts | 100 |
Number of Lamps | 1 |
Standards | CUL/cETLu |
Series | Abbey |
Dimmable | Yes |
Bulb Base Type | Medium |
Shade Finish | Matte Opal |
Shade Material | Glass |
Rated Location | Wet |
Description
The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This medium outdoor post head fixture is made of steel and finished in black with matte opal glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- ILB GOLD Bulb, HID Mercury Bt Shape, Replacement For Donsbulbs, H36Gw-1000/Dx (H36GW-1000/DX)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- Z-Lite Post Lighting