Shop All Post Lighting
Z-Lite
Abbey Outdoor Post Light, Black & Matte Opal
Mfr # 549PHB-BK
Zoro # G005836076
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Abbey
- Watts 100
- Bulb Base Type Medium
- Width 7.75"
- Length 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 549PHB-BK
- Zoro # G005836076
- UPC # 685659025767
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7.75" |
Length | 7.75" |
Height | 19.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Series | Abbey |
Watts | 100 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Number of Lamps | 1 |
Standards | CUL/cETLu |
Dimmable | Yes |
Rated Location | Wet |
Shade Finish | Matte Opal |
Shade Material | Glass |
Description
The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This large outdoor post head fixture is made of steel and finished in black with matte opal glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 80W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49675)
- DORCY Floating 100-Lumen Lantern (41-2079)
- ILC Replacement for Satco F18t4/cw 19.3 replacement light bulb lamp (F18T4/CW 19.3 SATCO)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-Lite Post Lighting