Shop All Post Lighting
Z-Lite
Abbey Outdoor Pier Mount Light, Outdoor Rubbed Bronze & Matte Opal
Mfr # 550PHMR-533PM-ORBZ
Zoro # G705836215
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Outdoor Rubbed Bronze
- Bulb Base Type Medium
- Height 19.25"
- Housing Material Aluminum
- Width 6.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 550PHMR-533PM-ORBZ
- Zoro # G705836215
- UPC # 685659027587
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 19.25" |
Width | 6.625" |
Length | 6.625" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Outdoor Rubbed Bronze |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Dimmable | Yes |
Number of Lamps | 1 |
Series | Abbey |
Watts | 100 |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | Matte Opal |
Description
The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This medium outdoor pier mount fixture is made of steel and finished in Dark Outdoor Rubbed Bronze with matte opal glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- ILC Replacement For LIGHT BULB LAMP TGF40T8AMBER FLUORESCENT TUBE GUARDS SLEEVES T8 DIAMETER 24PK (24PAK:WW-399U-2)
- DIVERSEY Black No UV AAA (D5696916)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-Lite Post Lighting