Shop All Micrometers
Z-Limit
Z-Limit 6" / 150mm Electronic Digital Caliper
Mfr # 4109-0030
Zoro # G2473039
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features Last Measuring Position Retained when Shut Off, 4-Way Measurments: Outside, Inside, Depth, Step; Automatic Shut-off After 5 Minutes of Non Use, Three key Model: Inch/mm, On/Off, Zero
- Includes (1) Battery (CR-2032), (1) Thumb Roller
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Limit
- MFR # 4109-0030
- Zoro # G2473039
- UPC # 769053046891
- Country of Origin China
- Category Micrometers
Details
Item | Ultra Series Electronic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 6"/0 to 150mm |
Operation | Electronic |
Features | Last Measuring Position Retained when Shut Off, 4-Way Measurments: Outside, Inside, Depth, Step; Automatic Shut-off After 5 Minutes of Non Use, Three key Model: Inch/mm, On/Off, Zero |
Includes | (1) Battery (CR-2032), (1) Thumb Roller |
Spindle | Caliper |
Anvil | Caliper |
Description
Electronic Digital Caliper 6 In./150mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Hemostat Curved Serrated Jaws, 8" (12020)
- DE-STA-CO With 375509 Latch 375-B (375-B)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- MITUTOYO Imz, 60"Mj (337-304)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- Z-Limit Micrometers & Sets