Shop All Fabric & Sewing
Z Grills
60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz
Mfr # CANUARMY60
Zoro # G404136388
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z Grills
- MFR # CANUARMY60
- Zoro # G404136388
- Country of Origin China
- Category Fabric & Sewing
Description
We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.
Features- Untreated Canvas, 10.10 Army Duck
- Shrinkage is approximately 7%
- Color: White Army Duck
- Construction: Canvas
- Content: 100% Cotton
- Width: 60"
- Weight: 16.77 oz per Linear Yard, 10.10 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Purple, PK2 (680-PU2)
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 Duck - 15 oz (CANU1560W)
- Z GRILLS 60 in. Canvas Untreated Fabric; 8 Duck - 18 oz (CANU1860W)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- PAPILION Papilion R07420538015050YD 1.5 in. Grosgrain Ribbon 50 Yards - Pink (R07420538015050YD)
- PAPILION Papilion R074200230835100Y .88 in. Grosgrain Ribbon 100 Yards - Tan (R074200230835100Y)
- SEAMTEC Premium Outdoor Furniture Fabric, Multi Stripe, Brown Multi Cut (SEAMSGPORT608FABCU)
- URBAN 1009 Knit Faux Velvet Fabric, Grape (URBAN1009)
- Z Grills