Shop All Fabric & Sewing
Z Grills
60 in. Canvas Untreated Fabric; 10 Duck - 15 oz
Mfr # CANU1560W
Zoro # G404136401
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z Grills
- MFR # CANU1560W
- Zoro # G404136401
- Country of Origin China
- Category Fabric & Sewing
Description
We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.
Features- Untreated Canvas, 10 Duck
- Shrinkage is approximately 7-9 %
- Color: Duck
- Construction: Canvas
- Content: 100% Cotton
- Width: 60"
- Weight: 24.99 oz per Linear Yard, 15.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR MAGIC RUB Art Eraser, Vinyl, PK12 (73201)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- B & W NORTH AMERICA B & W North America 5.4618 Type 50 BPS - Back Pack System (5.4618)
- Z GRILLS 60 in. Canvas Untreated Fabric; 8 Duck - 18 oz (CANU1860W)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz (CANUARMY60)
- DESIGNER FABRICS Designer Fabrics G705 54 in. Wide ; Light Brown Beige; Ostrich Emu Outdoor Indoor Marine Vinyl (G705)
- DESIGNER FABRICS 54 in. Wide Khaki And Beige- Dotted Country Style Upholstery Fabric (C615)
- URBAN 6009 Knit Faux Velvet Fabric, Taupe (URBAN6009)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- WEATHERMAX WeatherMax 29371 80 in. Saturamax Awning Fabric; White (WEATHM8029371)
- Z Grills