Shop All Heat Resistant Gloves
Z-Flex
Z-Flex 302 14" Glvs ZetexPlus Palm, PR1
Mfr # 2100022
Zoro # G7807207
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Palm Material Zetex Plus(R)
- Cuff Style Gauntlet
- Max. Temp. 1,500 Degrees F
- Standards EN 388, EN 407
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Flex
- MFR # 2100022
- Zoro # G7807207
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Glove Size | Universal |
Glove Length | 14 in |
Size (Alpha) | Universal |
Description
Knit Gloves, Glove Style Knit, Knit Material Z-Flex(R) 300, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Aluminized, Additional Hazard Protection None, EN 388 Rating 4344, Standards EN 388, EN 407, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- BRONER Broner Solarweave Floating Hat (48-79-596-L-G)
- Z-FLEX Heat Resist. Gloves, Aluminized, Z-Flex, PR (2100020)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T355)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- MCR SAFETY Prem Hot Mill Heavy Weight 3 Ply B, PK12 (9136K)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- TUCKER Glove, Fryer , 20", X-Large, Pr (92205)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- Z-Flex Gloves & Hand Protection