Shop All Heat Resistant Gloves
Z-Flex
Heat Resist. Gloves, Aluminized, Z-Flex, PR
Mfr # 2100020
Zoro # G3936344
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 14"
- Palm Material Zetex(R)
- Cuff Style Gauntlet
- Material Z-Flex(R) Aluminized Back, Zetex Texturized Fiberglass Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Flex
- MFR # 2100020
- Zoro # G3936344
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Length | 14" |
Glove Length | 14 in |
Size (Alpha) | Universal |
Description
Aluminized Gloves, ANSI/ISEA Abrasion Level 3, Aluminized Material Z-Flex(R) 300, Brand and Series Newtex 301, Cuff Style Gauntlet, Cut-Resistance Coverage Palm Side, EN 388 Rating 4344, Fabric Weight 38 oz, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Wool, Glove Size Universal, Glove Style Knit, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. 1,000 Degrees F, Palm Material Zetex(R), Silicone-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ANSELL Cleanroom Apron, Blue, Small (56-903)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- Z-FLEX Z-Flex 302 14" Glvs ZetexPlus Palm, PR1 (2100022)
- MCR SAFETY Prem Hot Mill Heavy Weight 3 Ply B, PK12 (9136K)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XXL, 600 F (HW6XFR-06-XXL)
- Z-Flex Gloves & Hand Protection