Shop All Natural Stone Tile
Z-Brick
CTN20 SiennaBrickFacing
Mfr # ZC025205
Zoro # G308126171
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Brick
- MFR # ZC025205
- Zoro # G308126171
- UPC # 666493000257
- Country of Origin United States
- Category Natural Stone Tile
Description
Carton Of 20 Burnt Sienna Brick Facing, Images Decorative Brick Can Be Used On Interior Exterior Surfaces, Easy To Cut, Color Runs Through The Entire Brick, Carries A UL Class 1 Fire Rating When Applied With Z Ment Mortar Adhesive, Coverage Per Carton Is 35 SQFT Depending On Width Of Mortar Line, Brick Size 214 x 8 x Due To The Texture Surface Of This Style The Thickness Can Vary 14 To 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Casement Operator Crank Handle, 5/16 in. Bore, Zinc Diecast Construction 2 Pack (MP3532)
- LOCKEY C25 Pull Handle White (C25-PH-WH)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- SASHCO Sashco 31002 1 in. x 50 ft. Coil Pre-Caulking Backer Rod (10134)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0424-SAM)
- MSI Arabescato Carrara 2" X 2" Octagon And Dot Marble Mosaic Tile, 10PK (ZOR-MD-0108)
- ANDOVA TILES ANDOVA TILES Channing Elongated Hex 1" x 2.5" Marble Honeycomb Mosaic Wall & Floor Tile (ANDCHA131)
- ANDOVA TILES SAMPLE Tesselate 1 x 2 Natural Stone Mosaic Wall Floor Use Tile (SAM-ANDTES564)
- MSI Glacial Grey Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0035-SAM)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- Z-Brick Natural Stone Tile