Shop All Natural Stone Tile
Z-Brick
CTN 20 GRY Brick Facing
Mfr # ZC017205
Zoro # G708126153
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Brick
- MFR # ZC017205
- Zoro # G708126153
- UPC # 666493000172
- Country of Origin United States
- Category Natural Stone Tile
Description
Carton Of 20 Liberty Gray Brick Facing, Americana Decorative Brick Can Be Used On Interior Exterior Surfaces, Easy To Cut, Color Runs Through The Entire Brick, Carries A UL Class 1 Fire Rating When Applied With Z Ment Mortar Adhesive, Coverage Per Carton Is 35 SQFT Depending On Width Of Mortar Line, Brick Size 214 x 8 x 716
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY ADJUST BRACKET BLK 3/4 in. D (KN85290)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- CAMPBELL CHAIN & FITTINGS 3/4" Swiveling, Round Eye Spring Snap, #407 (T7606301)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- MSI Bianco Dolomite Geometrica SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0159-SAM)
- MSI Harlow Picket SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0126-SAM)
- MSI Tuscany Beige SAMPLE Honed Travertine Soft Edge Pool Coping (ZOR-LSC-0015-SAM)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB237)
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- Z-Brick Natural Stone Tile