Shop All Natural Stone Tile
Z-Brick
CTN 20 BGE Brick Facing
Mfr # ZC026205
Zoro # G708126214
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Brick
- MFR # ZC026205
- Zoro # G708126214
- UPC # 666493000264
- Country of Origin United States
- Category Natural Stone Tile
Description
Carton Of 20 Mesa Beige Brick Facing, Images Decorative Brick Can Be Used On Interior Exterior Surfaces, Easy To Cut, Color Runs Through The Entire Brick, Carries A UL Class 1 Fire Rating When Applied With Z Ment Mortar Adhesive, Coverage Per Carton Is 35 SQFT Depending On Width Of Mortar Line, Brick Size 214 x 8 x Due To The Texture Surface Of This Style The Thickness Can Vary 14 To 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- RING Video Doorbell Plus (B09WZBPX7K)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- SPD Welded Blade End Gas Spring (GSWB2286134)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Roman Beige Ledger "L" Corner SAMPLE Splitface Travertine Wall Tile (ZOR-PNL-0139-SAM)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0084)
- MSI Golden Honey Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0055)
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- Z-Brick Tile