Shop All Natural Stone Tile
Z-Brick
CTN 20 BGE Brick Facing
Mfr # ZC026205
Zoro # G008126198
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Brick
- MFR # ZC026205
- Zoro # G008126198
- UPC # 666493000264
- Country of Origin United States
- Category Natural Stone Tile
Description
Carton Of 20 Mesa Beige Brick Facing, Images Decorative Brick Can Be Used On Interior Exterior Surfaces, Easy To Cut, Color Runs Through The Entire Brick, Carries A UL Class 1 Fire Rating When Applied With Z Ment Mortar Adhesive, Coverage Per Carton Is 35 SQFT Depending On Width Of Mortar Line, Brick Size 214 x 8 x Due To The Texture Surface Of This Style The Thickness Can Vary 14 To 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x100)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- MSI Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0511-SAM)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0008-SAM)
- MSI Porcini 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0016)
- MSI Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile (ZOR-NS-0089-SAM)
- MSI Autumn 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0002)
- MSI Giallo Fantasia SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0070-SAM)
- Z-Brick Tile