Shop All Candy
Yumearth
Organic Lollipops, Assorted Flavors, 42 oz Bag with 20 Lollipops Each, PK4, 4PK
Mfr # 1626
Zoro # G707361210
product price: $36.79
/pk 4, $9.20/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dairy Free; Gluten Free; Kosher Certified; NonGMO Project Verified; Nut Free; USDA Certified Organic; Vegan
- Capacity 4.2 oz
- Features Gluten Free, Non-GMO, Vegan
- Packing Type Pack
- Flavor Perfectly Peach; Pomegranate Pucker; Strawberry Smash; Very Very Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | Dairy Free; Gluten Free; Kosher Certified; NonGMO Project Verified; Nut Free; USDA Certified Organic; Vegan |
Capacity | 4.2 oz |
Features | Gluten Free, Non-GMO, Vegan |
Packing Type | Pack |
Flavor | Perfectly Peach; Pomegranate Pucker; Strawberry Smash; Very Very Cherry |
Item | Lollipops |
Description
These pops are tops YumEarth Organic Lollipops are a signature candy that the company was built on These little suckers are made with simple ingredients and proud to be USDA Organic, Kosher, Vegan, Gluten Free, NonGMO Project Verified, Dairy Free and Nut Free They are available in Pomegranate Pucker, Perfectly Peach, Strawberry Smash and Very Very Cherry all flavored and colored with real fruit juice Keep them on hand for an on the go sweet
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Basket Hanger For - Part# Fm8102794 (FM8102794)
- MONARCH Qwick Wick Bar Mop Towels Gold Stripe , 12PK (N030-G65-5DZ)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- YUMEARTH Organic Favorite Fruit Hard Candies, 33 oz Bag, Assorted Flavors, PK3, 3PK (190)
- YUMEARTH Organic Wild Peppermint Hard Candies, 33 oz Bag, PK3, 3PK (193)
- YUMEARTH Organic Vitamin C Citrus Grove Drops, 33 oz Bag, Assorted Flavors, PK3, 3PK (1155)
- EXTRA Extra Fruit Sensations Sweet Watermelon Gum 15 Pieces, PK120 (259650)
- HERSHEYS Nuggets, Bulk Pack, Milk Chocolate with Toffee and Almonds, 60 oz Bag (1685)
- HARIBO Haribo Confectionery Watermelon Gummies 4.1 oz. Bags, PK12 (72333)
- GHIRARDELLI Ghirardelli Dark Chocolate & Sea Salt Caramel Square 5.32 oz. Bag, PK6 (61866)
- Yumearth Snacks & Sweets