Shop All Grill Accessories
Yukon Glory
Griddle Warming Rack: 31.5 in.
Mfr # YG-6000
Zoro # G908400435
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yukon Glory
- MFR # YG-6000
- Zoro # G908400435
- UPC # 810027930408
- Country of Origin China
- Category Grill Accessories
Description
KEEP IT WARM - Get more from your griddle with this one-step attachment warming rack. Keep food warm, toast buns or simply create extra space with the convenient warming rack.CONVENIENT ATTACHMENT- This warming rack attaches easily to your griddle in one simple step. The warming rack clips tightly onto the side and back of your griddle and stands firmly in place.TOAST, WARM, SLOW COOK- The warming rack can be used for a wide range of purposes. Use it to lightly toast your buns, keep your food warm until the guests arrive, or for a really slow cook away from the high griddle heat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Reservoir, 50 oz./1.5L, 1-1/16" D (2053001015)
- RSVP INTERNATIONAL BBQ Spatula (BQ-TRN)
- SEYMOUR MIDWEST Tree Pruner, Action Head, 12ft Handle (41498)
- KOHLER Kit Camshaft (24 012 29-S)
- YUKON GLORY portable grill/griddle table (YG-1000)
- YUKON GLORY Griddle Caddy (YG-993)
- YUKON GLORY Compartment Grill basket (YG-662)
- YUKON GLORY Griddle Warming Rack: 36 in. (YG-884)
- YUKON GLORY Premium Grill Topper Tray Grilling Pan Stainless Steel Great for BBQ Fish Veggies (YG-719)
- YUKON GLORY Griddle Warming Rack: 17 in. (YG-885)
- ALLPOINTS Universal Griddle Rail (2802203)
- Yukon Glory Grill Accessories