Shop All Food Service Carts
Yu Shan Co Usa
Yu Shan CO USA Ltd 355-21 Breakfast cart with drop-leaf table White
Mfr # 355-21
Zoro # G603910048
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yu Shan Co Usa
- MFR # 355-21
- Zoro # G603910048
- UPC # 30159355218
- Country of Origin China
- Category Food Service Carts
Description
When it's time for breakfast, convenience counts! This very attractive Drop-Leaf Breakfast Cart is made of 100% solid hardwood, and it's stylish enough to put a great smile on your morning.It features a space-saving design with drop-leaf table top, two drawers and two towel bars!.Also included are two solid wood stools which can be stored right in the cart.Stools are 24" high.Table surface - 15"L x 28"W x 33"H - with drop leaf - 30"L x 28"W x 33"H.Assembly level/degree of difficulty: Easy. Length: 27.75 Height: 33.12 Width: 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID MIXER, 8QT(W/ATTACHMTS+S/ BOWL for Kitchen Aid - Part# KSM8990WH (KSM8990WH)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum (AMS)
- QUIKSERV Auto Lock Handles (5586)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- Yu Shan Co Usa Food Service Carts